Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QJ212-XL-MPA

MJT1.3/4M

MJT1.3/4M ANGULAR CONTACT BALL BEARING ; 1-3/4" BOREX4-1/4" ODX1-1/16" 1-ROW

Angular Contact Ball Bearing; 1-3/4" Bore; 4-1/4" Outside Diameter; 1-1/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)

Part #

MJT1.3/4M

BDI #

1190970

PRICE
$ 727.73 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.29
UNSPSC
31171531
EAN
0747023009060
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
MJT1.3/4M
Weight / LBS
2.844
Long Description
Angular Contact Ball Bearing; 1-3/4" Bore; 4-1/4" Outside Diameter; 1-1/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)
Width
1.063 Inch | 27 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter