Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML035 3/16

ML075 1/2

ML075 1/2 JAW CPLG HUB ; 1/2" BORE 1-3/4" HUB DIA

Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque

Part #

ML075 1/2

BDI #

609318

PRICE
$ 10.46 / each
$ 20.30 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31163012
EAN
0697950146188
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
ML075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 81 | Hytrel 242In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.44
Long Description
Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter