Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML090 1

ML090 1

ML090 1 JAW CPLG HUB ; 1" BORE 2-1/8" HUB DIA

Jaw Coupling Hub; 1" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; ML090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 140 | Hytrel 420In-Lbs Torque

Part #

ML090 1

BDI #

609336

PRICE
$ 16.07 / each
$ 31.15 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31163012
EAN
0697950146379
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 140 | Hytrel 420In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.69
Long Description
Jaw Coupling Hub; 1" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; ML090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 140 | Hytrel 420In-Lbs Torque
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter