Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML110 7/8

ML100 25MM

ML100 25MM JAW CPLG HUB ; 25MM BORE 2.53" OD 1.375" LTB

Jaw Coupling Hub; 25MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.287MM Outside Diameter; 34.925MM Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque

Part #

ML100 25MM

BDI #

21978864

PRICE
$ 46.02 / each
$ 89.25 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
UNSPSC
31163012
EAN
0697950792811
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 416 | Hytrel 1248In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.86
Long Description
Jaw Coupling Hub; 25MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.287MM Outside Diameter; 34.925MM Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
0.984 Inch | 25 Millimeter
Hub Diameter
2.531 Inch | 64.287 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter