Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ML110 1

ML110 1

ML110 1 JAW CPLG HUB ; 1" BORE 3-5/16" HUB DIA

Jaw Coupling Hub; 1" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque

Part #

ML110 1

BDI #

609413

PRICE
$ 63.16 / each
$ 122.50 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
31163012
EAN
0697950146881
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
ML110
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 756 | Hytrel 2268In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.2
Long Description
Jaw Coupling Hub; 1" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Hub Diameter
3.313 Inch | 84.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.313 Inch | 84.15 Millimeter