Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
MR GS2 7OZ IDH 198819

MR GS2 7OZ IDH 198819

MR GS2 7OZ IDH 198819

MR GS2 7OZ IDH 198819 GASKET SEALANT ; 30515 PASTE BLACK 7OZ TUBE 12EA/CS

Gasketing; Liquid Gasket; Vibrating Equipment; 7 Oz; Paste; Valve Cover | Oil Pan Gasket | Threaded Connection | Cover Plate | Hose Connection; Black

Part #

198819

BDI #

1055690

PRICE
$ 22.56 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.335
UNSPSC
31201600
EAN
0079340305151
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Vibrating Equipment
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan Gasket | Threaded Connection | Cover Plate | Hose Connection
Manufacturer's Description
Loctite Gasket Sealant 2
Color
Black
Container Size value And um
7 Oz
Substrate Material
Metal
Odor
Ester Like
VOC Content - Percentage
0.3 Percentage | 4.65 g/l
Other Features
Slow Drying | Flexible Cure | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Net Weight
7 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer URL
Manufacturer Item Number
30515
Weight / LBS
0.82
Long Description
Gasketing; Liquid Gasket; Vibrating Equipment; 7 Oz; Paste; Valve Cover | Oil Pan Gasket | Threaded Connection | Cover Plate | Hose Connection; Black