Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MS-127 1-5/8

MS-127 1-3/8

MS127138 VARIABLE SPEED PULLEY

1-3/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 4-1/4" Pitch Dia Min; 12-3/4" Pitch Dia Max; 3" Face Wid Min; 5-1/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MS127138

BDI #

993817

PRICE
$ 4,516.18 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
23.896
UNSPSC
26111813
EAN
0698672720298
Belt Series
4430V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS127138
Manufacturer Internal Number
MS127138
Weight / LBS
53
Long Description
1-3/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 4-1/4" Pitch Dia Min; 12-3/4" Pitch Dia Max; 3" Face Wid Min; 5-1/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Face Width Maximum
5.25 Inch | 133.35 Millimeter
Face Width Minimum
3 Inch | 76.2 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter Maximum
12.75 Inch | 323.85 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Belt Width Maximum
2.75 Inch | 69.85 Millimeter
Pitch Diameter Minimum
4.25 Inch | 107.95 Millimeter
Belt Width Minimum
2.75 Inch | 69.85 Millimeter