Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MSP-25-SS

MSP-25-SS

MSP-25-SS CLAMP SHAFT COLLAR ; 2PIECE 25MM BORE SS

25MM Bore; Shaft Collar; Stainless Steel; 45MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split

Part #

MSP-25-SS

BDI #

800268

PRICE
$ 109.40 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31162811
EAN
0634529015698
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
MSP-25-SS
Weight / LBS
0.29
Long Description
25MM Bore; Shaft Collar; Stainless Steel; 45MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; Two Piece Split
Outside Diameter
1.772 Inch | 45 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter