Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MSP4

MSP6

MSP6 SUPERPACK SEAL

Screw Conveyor Super Pack Seal; Super Pack Seal; 3 IN Bore X 7.75 IN L X 7.75 IN W; Use: Trough End

Part #

MSP6

BDI #

609535

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
UNSPSC
31181600
EAN
0697950271811
Product Name
Screw Conveyor Super Pack Seal
Part Description
Super Pack Seal
Size
3 IN Bore X 7.75 IN L X 7.75 IN W
Used For
Trough End
Other Features
Combines the Heavy Duty Waste Pack Housing with the Super Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Super Pack
Manufacturer Item Number
MSP6
Manufacturer Internal Number
MSP6
Weight / LBS
13
Long Description
Screw Conveyor Super Pack Seal; Super Pack Seal; 3 IN Bore X 7.75 IN L X 7.75 IN W; Use: Trough End