Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MSP7

MSP7

MSP7 ; 3 7/16IN MARTIN SUPERPACK SEA

Screw Conveyor Super Pack Seal; Super Pack Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Trough End

Part #

MSP7

BDI #

609536

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.258
UNSPSC
31181600
EAN
0697950328713
Product Name
Screw Conveyor Super Pack Seal
Part Description
Super Pack Seal
Size
3.438 IN Bore X 9.25 IN L X 9.25 IN W
Used For
Trough End
Other Features
Combines the Heavy Duty Waste Pack Housing with the Super Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Super Pack
Manufacturer Item Number
MSP7
Manufacturer Internal Number
MSP7
Weight / LBS
16
Long Description
Screw Conveyor Super Pack Seal; Super Pack Seal; 3.438 IN Bore X 9.25 IN L X 9.25 IN W; Use: Trough End