Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MUCLP210-31NPRF

MUCLP210-31NPRF

MUCLP210-31NPRF PILLOW BLOCK BRG UNIT ; 1-15/16 RF NICKEL LOW BASE PILLOW BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion

Part #

MUCLP210-31NPRF

BDI #

104804

PRICE
$ 560.26 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.039
EAN
0808250364640
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MUC210-31RF
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
6.39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter