Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVCR-32

MVCR-32

MVCR-32 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

Cam Follower Bearing; 50MM Roller Diameter; 22MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket

Part #

MVCR-32

BDI #

841307

PRICE
$ 91.81 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
31171530
EAN
0651041209107
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MVCR 32
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 22MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.866 Inch | 22 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter