Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT-STL251 15/16

MXT-STL251 15/16

MXT-STL251 15/16 MXT SHAFT BUSHING ; POR MXT TYPE STEEL

Bushing, Shaft; 1-15/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT-STL251 15/16

BDI #

17800371

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.653
UNSPSC
31171605
EAN
0697950523910
Bushing Series
XT25
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
2.6
Long Description
Bushing, Shaft; 1-15/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter