Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT-STL403 15/16

MXT-STL403 15/16

MXT-STL403 15/16 MXT SHAFT BUSHING ; POR MXT TYPE STEEL

Bushing, Shaft; 3-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT-STL403 15/16

BDI #

17800394

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.026
UNSPSC
31171605
EAN
0697950523491
Bushing Series
XT40
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
10.5
Long Description
Bushing, Shaft; 3-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Bore
3.938 Inch | 100.025 Millimeter