Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT-STL604 15/16

MXT20 1 1/4

MXT20 1 1/4 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

Bushing, Shaft; 1-1/4" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; XT20 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT20 1 1/4

BDI #

17800443

PRICE
$ 82.94 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
31171605
EAN
0697950538891
Bushing Series
XT20
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 1-1/4" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; XT20 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Bore
1.25 Inch | 31.75 Millimeter