Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT25 2 1/2

MXT25 2 1/2

MXT25 2 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

Bushing, Shaft; 2-1/2" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT25 2 1/2

BDI #

17800458

PRICE
$ 84.62 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
31171605
EAN
0697950482019
Bushing Series
XT25
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 2-1/2" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XT25 Bushing Series; Yes Keyway; XT Bushing
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter