Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT-STL453 15/16

MXT30 2 1/2

MXT30 2 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

Bushing, Shaft; 2-1/2" Bore; 5-5/16" Outside Diameter; 2-1/16" Length Thru Bore; XT30 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT30 2 1/2

BDI #

17800476

PRICE
$ 86.38 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
31171605
EAN
0697950482033
Bushing Series
XT30
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 2-1/2" Bore; 5-5/16" Outside Diameter; 2-1/16" Length Thru Bore; XT30 Bushing Series; Yes Keyway; XT Bushing
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter