Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT50 4 7/16

MXT45 3 15/16

MXT45 3 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

Bushing, Shaft; 3-15/16" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XT45 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT45 3 15/16

BDI #

17800499

PRICE
$ 263.82 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.582
UNSPSC
31171605
EAN
0697950482101
Bushing Series
XT45
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 3-15/16" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XT45 Bushing Series; Yes Keyway; XT Bushing
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
3.938 Inch | 100.025 Millimeter