Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXT60 4 7/16

MXT60 4 7/16

MXT60 4 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

Bushing, Shaft; 4-7/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XT60 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT60 4 7/16

BDI #

17800509

PRICE
$ 573.17 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.516
UNSPSC
31171605
EAN
0697950525402
Bushing Series
XT60
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 4-7/16" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XT60 Bushing Series; Yes Keyway; XT Bushing
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Outside Diameter
11.938 Inch | 303.225 Millimeter