Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MXV5-280

MXV5-280

MXV5-280 V BELT ; 5/8IN W 28IN OUTSIDE LG

V-Belt; MXV5 Series; 28" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

MXV5-280

BDI #

550285

PRICE
$ 19.22 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041004682
Belt Series
MXV5
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV5280
Long Description
V-Belt; MXV5 Series; 28" Belt Outside Length; 21/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.656 Inch | 16.662 Millimeter
Belt Outside Length
28 Inch | 711.2 Millimeter