Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N11

N-03

N03 LOCKNUT ; LOCK NUTS

32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread

Part #

N03

BDI #

21532876

PRICE
$ 2.08 / each

QTY

INVENTORY:
778
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31161716
Threads per Inch
32
Thread Size
0.664-32
Lockwasher/Lockplate Part Number
W-03
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
0.055
Long Description
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
0.644 Inch | 16.358 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Thickness
0.354 Inch | 8.992 Millimeter
Thread Pitch Diameter Max
0.647 Inch | 16.434 Millimeter