Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N-09

N-09

N09 LOCKNUT ; LOCK NUTS

18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread

Part #

N09

BDI #

21469235

PRICE
$ 5.49 / each

QTY

INVENTORY:
4558
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31161716
Threads per Inch
18
Thread Size
1.767-18
Lockwasher/Lockplate Part Number
W-09
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
0.265
Long Description
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Thread Pitch Diameter Min
1.731 Inch | 43.967 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Thread Pitch Diameter Max
1.735 Inch | 44.069 Millimeter