Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TAN132-2

N-11

N11 LOCKNUT ; LOCK NUTS

18 Threads per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; W-11 Lockwasher Part Number; UNS Thread

Part #

N11

BDI #

21469335

PRICE
$ 7.79 / each

QTY

INVENTORY:
1587
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
31161716
Threads per Inch
18
Thread Size
2.157-18
Lockwasher/Lockplate Part Number
W-11
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
0.375
Long Description
18 Threads per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; W-11 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
2.121 Inch | 53.873 Millimeter
Outside Diameter
2.969 Inch | 75.413 Millimeter
Thread Pitch Diameter Max
2.126 Inch | 54 Millimeter
Nominal Thickness
0.51 Inch | 12.954 Millimeter