Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F 2 1/8

N-STL 3 3/4

N-STL 3 3/4 QD BUSHING ; STEEL 3 3/4" BORE

Shaft Bushing; 3-3/4" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing

Part #

N-STL 3 3/4

BDI #

609885

PRICE
$ 1,722.04 / each
$ 2,656.55 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
36.683
UNSPSC
31171605
EAN
0697950062754
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
N-STL 3 3/4
Weight / LBS
80.8
Long Description
Shaft Bushing; 3-3/4" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter