Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHF F-2-1/2

N-STL 3 7/16

N-STL 3 7/16 QD BUSHING ; STEEL 3 7/16" BORE

Shaft Bushing; 3-7/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing

Part #

N-STL 3 7/16

BDI #

609887

PRICE
$ 1,722.04 / each
$ 2,656.55 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
38.136
UNSPSC
31171605
EAN
0697950062730
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
N-STL 3 7/16
Weight / LBS
84
Long Description
Shaft Bushing; 3-7/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter