Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N325 81423781

N325 81423781

N325 TABLETOP CHAIN ; 81423781

Chain, Plate Top; N325; Plastic with Plastic Top; 3.268" Pitch; 2.56" Chain Width; Straight Running; Stainless Steel Pin Material

Part #

10145281

BDI #

24111103

PRICE
$ 71.68 / Foot
$ 132.61 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.653
UNSPSC
31151614
EAN
0793699739336
Chain Size
N325
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Tan Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.389
Long Description
Chain, Plate Top; N325; Plastic with Plastic Top; 3.268" Pitch; 2.56" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
3.268 Inch | 83.007 Millimeter
Chain Width
2.56 Inch | 65.024 Millimeter