Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N325WS

N325WS

N325WS TABLETOP CHAIN ; 81423791 NON RETURNABLE 10/BOX

Chain, Plate Top; N325WS; Plastic with Plastic Top; 3.268" Pitch; 2.56" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material

Part #

10145282

BDI #

22604955

PRICE
$ 78.30 / Foot
$ 144.88 / Foot

QTY

INVENTORY:
310
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.653
UNSPSC
31151614
EAN
0793699902457
Chain Size
N325
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Tan Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.389
Long Description
Chain, Plate Top; N325WS; Plastic with Plastic Top; 3.268" Pitch; 2.56" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
3.268 Inch | 83.007 Millimeter
Chain Width
2.56 Inch | 65.024 Millimeter