Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

N6085-10T-2-1/2IN-S-1SS-POM SPROCKET ; 114-1411-1 NON RETURNABLE

Conveying Chain Sprocket; 2-1/2" Bore; 6085; 2" Pitch; 10 Teeth; 6.4" Outside Diameter; 6.472" Pitch Diameter; A-No Hub; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic

Part #

10028501

BDI #

24114731

PRICE
$ 81.12 / each
$ 119.79 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.562
UNSPSC
31171903
EAN
0793699416930
Modular - Flat Top Size
6085
Number of Teeth
10
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
1.24
Long Description
Conveying Chain Sprocket; 2-1/2" Bore; 6085; 2" Pitch; 10 Teeth; 6.4" Outside Diameter; 6.472" Pitch Diameter; A-No Hub; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
6.472 Inch | 164.389 Millimeter
Outside Diameter
6.4 Inch | 162.56 Millimeter
Pitch
2 Inch | 50.8 Millimeter
Bore
2.5 Inch | 63.5 Millimeter