Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N9696XL

N9696XL

N9696XL COATED KNIT GLOVES ; ATHLETIC BLUE NYLON 12PAA/CS

Coated Gloves; Polyurethane Coating; Black/Blue/Green Color; 2.76" Cuff Nominal Length; Knit-Wrist Cuff Style; 12.6" Nominal Length; Nylon and Polyurethane Material; X-Large Size Group; Palm and Fingertip Coated Style; 18GA Nominal Thickness; 5.23" Nominal Width

Part #

N9696XL

BDI #

23224634

PRICE
$ 4.90 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.392
UNSPSC
46181500
EAN
0045143869640
Noun
Gloves
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-N9696XL
Product Detail
Safety Gloves
Product Specification
Polyurethane Coating; Black/Blue/Green Color; 2.76" Cuff Nominal Length; Knit-Wrist Cuff Style; 12.6" Nominal Length; Nylon and Polyurethane Material; X-Large Size Group; Palm and Fingertip Coated Style; 18GA Nominal Thickness; 5.23" Nominal Width
Long Description
Coated Gloves; Polyurethane Coating; Black/Blue/Green Color; 2.76" Cuff Nominal Length; Knit-Wrist Cuff Style; 12.6" Nominal Length; Nylon and Polyurethane Material; X-Large Size Group; Palm and Fingertip Coated Style; 18GA Nominal Thickness; 5.23" Nominal Width