Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NABUAO-5/8

NABUDO-1-1/4

NABUDO-1-1/4 FLANGE BLOCK BEARING ; 1-3/16" ID

Sleeve Bearing; 1-1/4" Nominal Bore; 1.56" Nominal Outside Diameter; 1.3" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-3/4" Flange Outside Diameter; 0.1" Flange Thickness

Part #

NABUDO-1-1/4

BDI #

20867755

PRICE
$ 168.00 / each
$ 202.79 / each

QTY

INVENTORY:
5
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171515
EAN
0883450867566
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | Gray Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.03
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1.56" Nominal Outside Diameter; 1.3" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-3/4" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.3 Inch | 33.02 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Nominal Outside Diameter
1.56 Inch | 39.624 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter