Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAP 215 47 L3

NAP 215 47 L3

NAP 215 47 L3 PILLOW BLOCK BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101043557

BDI #

518178

PRICE
$ 356.00 / each
$ 369.93 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.31
UNSPSC
31171511
EAN
0080067572115
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
NA215-47
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
NAP 215 47 L3
Weight / LBS
18.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
8.5 Inch | 215.9Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter