Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAPL 201 8

NAPL 205 16

NAPL 205 16 PILLOW BLOCK BEARING ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101032500

BDI #

518230

PRICE
$ 42.23 / each
$ 43.89 / each

QTY

INVENTORY:
54
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31171511
EAN
0080067561660
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
NA205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
NAPL 205 16
Weight / LBS
2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.744 Inch | 44.3 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
1 Inch | 25.4 Millimeter