Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NATR6

NATR6

NATR6 NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NATR6

BDI #

1087918

PRICE
$ 51.21 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31171530
EAN
0605790187711
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.049
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.433 Inch | 11 Millimeter
Bore
0.236 Inch | 6 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter