Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NATR10

NATR6DZ

NATR6DZ NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

NATR6DZ

BDI #

1087919

PRICE
$ 67.11 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
EAN
0605790200892
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.054
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Bore
0.236 Inch | 6 Millimeter