Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NFTR-1.125

NFTR-1.125

NFTR-1.125 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB

Cam Follower Bearing; 1-1/8" Roller Diameter; 0.751" Roller Width; Flat With Flange Roller Surface; Stud Type; 0.437" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

NFTR-1.125

BDI #

22972222

PRICE
$ 90.11 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31171530
EAN
0841946124838
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.12
Long Description
Cam Follower Bearing; 1-1/8" Roller Diameter; 0.751" Roller Width; Flat With Flange Roller Surface; Stud Type; 0.437" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
0.751 Inch | 19.075 Millimeter
Stud Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter