Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NGE 831 K750

NGE 831 K750

NGE 831 K750 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE STR RUNNING PLASTIC 10FT

Chain, Plate Top; 831; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.654" Base Width; Straight Plate

Part #

AA1100255

BDI #

20890707

PRICE
$ 417.95 / box
$ 475.60 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31151615
EAN
0726166518738
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100255
Long Description
Chain, Plate Top; 831; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.654" Base Width; Straight Plate
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.654 Inch | 42 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.551 Inch | 14 Millimeter
Plate Thickness
0.189 Inch | 4.8 Millimeter