NGE1701-TAB
NGE1701-TAB CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE GREY-BLUE SIDE FLEXING
Plate Top Chain; 1701; Steel with Plastic Top; 1.97" Chain Pitch; 1.97" Chain Width; Side Flexing; Austenitic Material Type; Stainless Steel Pin Material; 2.24" Tab Width; 0.19" Plate Thickness; 1.16" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Part #
AA1100341
BDI #
24481854
PRICE
$ 58.53 / Foot
$ 66.61 / Foot
INVENTORY: