Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NH225034BX

NH225034BX

NH225034BX V-BELT PULLEY ; 3/4IN 1 GROOVE NO HUB

3/4" Bore; 1 Groove; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.9" Pitch Minimum; 2.2" Pitch Maximum; Keyway

Part #

NH225034BX

BDI #

647295

PRICE
$ 14.94 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111806
EAN
0640965027447
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
NH225034BX
Weight / LBS
0.5
Long Description
3/4" Bore; 1 Groove; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.9" Pitch Minimum; 2.2" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter Maximum
2.2 Inch | 55.88 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.9 Inch | 48.26 Millimeter
Bore
0.75 Inch | 19.05 Millimeter