Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ-411-SP1

NJ-411-SP1

NJ-411-SP1 CYLINDRICAL ROLLER BEARING, STEEL CAGE C/4 (SMARTCATALOG)

Cylindrical Roller Bearing; 55MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Steel Cage; Special Precision; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; Special Clearance Internal Clearance

Part #

NJ-411-SP1

BDI #

27453379

PRICE
$ 1,016.76 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
6.0
Bore Profile
Straight
Cage Material
Steel
Precision Class
Special Precision
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
Special Clearance
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
6
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Steel Cage; Special Precision; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; Special Clearance Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Width
1.299 Inch | 33 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter