Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

23501-7730

NLJ3M

NLJ3M SELF ALIGNING BALL BEARING ; 3" BOREX5-3/4" ODX1-1/16" W 2-ROW

Self Aligning Ball Bearing; 3" Bore; Shaft Mount; 5-3/4" Outside Diameter; 1-1/16" Inner Race Width; 1-1/16" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

NLJ3M

BDI #

1191975

PRICE
$ 1,572.56 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.11
UNSPSC
31171532
EAN
0747023017263
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Light Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.65175
Long Description
Self Aligning Ball Bearing; 3" Bore; Shaft Mount; 5-3/4" Outside Diameter; 1-1/16" Inner Race Width; 1-1/16" Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Inner Race Width
1.063 Inch | 27 Millimeter