Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16137-99401

NLJ5/8TN

NLJ5/8TN SELF ALIGNING BALL BEARING ; 5/8" BOREX1-9/16" ODX7/16" W 2-ROW

Self Aligning Ball Bearing; 5/8" Bore; Shaft Mount; 1-9/16" Outside Diameter; 7/16" Inner Race Width; 7/16" Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

NLJ5/8TN

BDI #

1191977

PRICE
$ 233.13 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171532
EAN
0747023017287
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Light Series
Inch - Metric
Inch
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.13007
Long Description
Self Aligning Ball Bearing; 5/8" Bore; Shaft Mount; 1-9/16" Outside Diameter; 7/16" Inner Race Width; 7/16" Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.438 Inch | 11.125 Millimeter