Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NO.1200-2 14.5OZ CART ; L0102-098

NO.1200-2 14.5OZ CART ; L0102-098

NO.1200-2 14.5OZ CART ; L0102-098

L0102-098 1200-2 GREASE 14.5OZ CART ; NON RETURNABLE

Lithium Complex Grease; Multipurpose; Cartridge; Semi Solid; Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine; Beige; 14.5 Oz

Part #

L0102-098

BDI #

18229413

PRICE
$ 21.10 / each

QTY

INVENTORY:
225
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
15121902
EAN
0089215310203
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine
Manufacturer's Description
No. 1200-2 Heavy-Duty - General Purpose - Lithium Type Grease
Color
Beige
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
218 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Extreme Pressure | Great Shear Stability | High Film Strength
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0102-098
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Semi Solid; Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine; Beige; 14.5 Oz