Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NO.930-2 14.5OZ CART ; L0100-098

NO.930-2 14.5OZ CART ; L0100-098

NO.930-2 14.5OZ CART ; L0100-098

L0100-098 930-2 GREASE 14.5OZ CART ; NON RETURNABLE

Bentone Grease; Bearing; Cartridge; Semi Solid; Plain and Anti Friction Bearing; Off White; 14.5 Oz

Part #

L0100-098

BDI #

18229959

PRICE
$ 20.84 / each

QTY

INVENTORY:
9
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121902
EAN
0089215310005
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Plain and Anti Friction Bearing
Manufacturer's Description
930 Series Multipurpose Bentone-Based Grease
Color
Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
NLGI Grade
2
Other Features
Shear Stability | Non Melting | For General Grease Gun Application
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0100-098
Weight / LBS
1.1
Long Description
Bentone Grease; Bearing; Cartridge; Semi Solid; Plain and Anti Friction Bearing; Off White; 14.5 Oz