Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HH228349-2

NP076564-2

NP076564-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4-8 OD

Bearing Cone; NP076564 Basic Number; Standard Precision; 4" Bore; 2.265" Width; Single Row of Roller

Part #

NP076564-2

BDI #

1368044

PRICE
$ 909.59 / each
$ 1,098.01 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.986
UNSPSC
31171505
EAN
0053893827759
Precision Class
Standard
Component
Cone
Basic Number
NP076564
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP076564 Basic Number; Standard Precision; 4" Bore; 2.265" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Bore
4 Inch | 101.6 Millimeter