Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

78215C-2

NP576375-2

NP576375-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-31/32" BORE 1.142" WD

Bearing Cone; NP576375 Basic Number; Standard Precision; 1-31/32" Bore; 1.142" Width; Single Row of Roller

Part #

NP576375-2

BDI #

1368603

PRICE
$ 200.56 / each
$ 242.11 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.606
UNSPSC
31171505
EAN
0053893817712
Precision Class
Standard
Component
Cone
Basic Number
NP576375
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP576375 Basic Number; Standard Precision; 1-31/32" Bore; 1.142" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Bore
1.969 Inch | 50.013 Millimeter