Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NPTRY-1.50

NPTRY-1.50

NPTRY-1.50 TRACK ROLLER ; NON-METALLIC YOKE PLAIN TYPE

Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 0.88" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

NPTRY-1.50

BDI #

22972420

PRICE
$ 113.14 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
31171530
EAN
0841946125262
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Non-Metallic Roller Material | 14000RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.18
Long Description
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 0.88" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.438 Inch | 11.125 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
0.88 Inch | 22.352 Millimeter