Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NR8-06

NR8-06

NR8-06 HYDRAULIC HOSE FITTING ; POR NON-RETURNABLE

Hydraulic; 3/8" Inside Diameter; 0.77" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 4000 PSI - 276 Bar Operating Pressure

Part #

20243677

BDI #

17994586

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.067
UNSPSC
40142020
EAN
0037256362552
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Price Unit
BOX
Package Quantity
250FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber Reinforcement | Burst Pressure 16000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 2.5 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20243677
Weight / LBS
37.5
Long Description
Hydraulic; 3/8" Inside Diameter; 0.77" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 4000 PSI - 276 Bar Operating Pressure
Outside Diameter
0.77 Inch | 19.558 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter