Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS-02

NS-02

NS-02 LOCKNUT ; .586-32 THREAD 1IN OD 0.323IN THK

32 Threads per Inch; 1" Outside Diameter; 0.323" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; WS-02 Lockwasher Part Number; UNS Thread

Part #

NS-02

BDI #

967587

PRICE
$ 33.06 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31161716
EAN
0751968550204
Threads per Inch
32
Thread Size
0.586-32
Lockwasher/Lockplate Part Number
WS-02
Thread Name
UNS
Other Features
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NS-02
Weight / LBS
0.04
Long Description
32 Threads per Inch; 1" Outside Diameter; 0.323" Nominal Thickness; 0.586-32 Thread Size; 0.566" Thread Pitch Diameter Min; 0.569" Thread Pitch Diameter Max; WS-02 Lockwasher Part Number; UNS Thread
Outside Diameter
1 Inch | 25.4 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.453 Millimeter
Nominal Thickness
0.323 Inch | 8.204 Millimeter
Thread Pitch Diameter Min
0.566 Inch | 14.376 Millimeter