Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH-3/4

NS 3 15/16

NS 3 15/16 WELD ON HUB ; QD SHORT

Shaft Bushing; 3-15/16" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; Keyway; QD Bushing

Part #

NS 3 15/16

BDI #

609819

PRICE
$ 1,085.92 / each
$ 1,477.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.516
UNSPSC
31171605
EAN
0697950099729
Bushing Series
NS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
NS 3 15/16
Weight / LBS
54
Long Description
Shaft Bushing; 3-15/16" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; Keyway; QD Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
3.938 Inch | 100.025 Millimeter