Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NS1500-24T 1-1/4IN KWSS

NS1500-24T 1-1/4IN KWSS

NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT NON RETURNABLE

Conveying Chain Sprocket; 31.75" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

10028509

BDI #

18145602

PRICE
$ 92.57 / each
$ 136.71 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31171903
EAN
0793699251838
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
0.53
Long Description
Conveying Chain Sprocket; 31.75" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.25 Inch | 31.75 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Pitch Diameter
4.524 Inch | 114.91 Millimeter